29 Piece 1/4", 3/8", 1/2" Drive Master Chrome Drive Tool Accessories Set with Foam Storage Tray

  • Mfr # 86523

  • Zoro # G510914153


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Finish
Full Polish Chrome
Number of Pieces
29
Drive Type
Hand
Impact Rated Status
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86523
Zoro #
G510914153
UPC #
099575865237
Country of Origin
Taiwan, Province of China

Dimensions

Input Drive Size
1/4 in, 3/8 in, 1/2 in

Details

Measurement Type
SAE
Finish
Full Polish Chrome
Number of Pieces
29
Drive Type
Hand
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Included
Container Type
Tray
Includes Insulation
Not Insulated
Output Drive Shape
Square
Socket Extension Style
Standard
Input Drive Shape
Square
Insulated / Uninsulated
Uninsulated

Description

Output Drive Shape Square, Input Drive Size 1/4 in, 3/8 in, 1/2 in, Input Drive Shape Square, Hand, Full Polish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.