Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gearwrench 3-1/2 lb. One-Piece Sledge Head Dead Blow Hammer 20" 69-550G

3-1/2 lb. One-Piece Sledge Head Dead Blow Hammer 20" (Discontinued)

  • Mfr # 69-550G
  • Zoro # G8307369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69-550G
Zoro #
G8307369
UPC #
099575695506
Country of Origin
United States

Dimensions

Overall Width
7 in
Face Diameter
2.75 in
Overall Length
20 in
Handle Length
13 in

Details

Item
Sledge Head Dead Blow Hammer,5 lb.
Color
Red
Hammer Style
Dead Blow
Material
Steel
Type
Hammers
Head Weight
3.65 lb
Tether Capable
No

Description

The GEARWRENCH 69-550G 3-1/2 lb. One-Piece Sledge Head Dead Blow Hammer is a great tool for removing stubborn bolts and nuts. It's also great for striking chisels, wedges and other tools when you need to drive them into hard surfaces. The sledge head dead blow hammer will give you the power to get your job done with its powerful blows.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.