Zoro Homepage

3-1/2 lb. One-Piece Sledge Head Dead Blow Hammer 30"

  • Mfr # 69-551G

  • Zoro # G8307420


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Red
Face Diameter
2.75 in
Hammer Style
Dead Blow
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69-551G
Zoro #
G8307420
UPC #
099575695513
Country of Origin
United States

Dimensions

Face Diameter
2.75 in
Overall Width
7 in
Handle Length
23 in
Overall Length
30 in

Details

Item
Sledge Head Dead Blow Hammer,8 lb.
Material
Steel
Color
Red
Hammer Style
Dead Blow
Tether Capable
No
Type
Hammers
Head Weight
3.65 lb

Description

Sledge Head Dead Blow Hammer,8 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.