3 Pc. 1/4", 3/8" & 1/2" Drive Black SAE Socket Storage Tray Set
Mfr # 83118
Zoro # G2195293
product price: $27.65
/eaKey Features
Drive Size
1/4", 3/8", 1/2"
SAE or Metric
SAE
Number of Pieces
3
Color
Black
Type
Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83118
Zoro #
G2195293
UPC #
099575031182
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4", 3/8", 1/2"
Details
Item
Socket Storage Tray Set
SAE or Metric
SAE
Number of Pieces
3
Includes
three racks designed for 1/4”, 3/8”, and 1/2” drive sizes
Color
Black
Type
Tray
Material
Plastic
Description
Black SAE Socket Storage Tray Set 3 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.