3 Pc. 1/4", 3/8" & 1/2" Drive Orange Metric Socket Storage Tray Set
Mfr # 83119
Zoro # G2195059
product price: $25.99
/eaKey Features
Drive Size
1/4", 3/8", 1/2"
SAE or Metric
SAE
Number of Pieces
3
Type
Tray
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83119
Zoro #
G2195059
UPC #
099575031199
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4", 3/8", 1/2"
Details
Item
Socket Storage Tray Set
SAE or Metric
SAE
Number of Pieces
3
Includes
racks for 1/4 3/8 and 1/2 drives
Type
Tray
Color
Orange
Material
Plastic
Description
Orange Metric Skt Storage Tray Set 3 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.