Zoro Homepage

3 Piece 1/2" Drive Wobble Extension Set 5", 10" & 15"

  • Mfr # 81301

  • Zoro # G0452685


product price: $39.89
/ea

Key Features

Drive Size
1/2"
Overall Length
Various
Finish
Chorme
Number of Pieces
3
Tether Capable
Not Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81301
Zoro #
G0452685
UPC #
099575813016
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
Various
Length
Various
Sizes Included
5", 10", 15"

Details

Item
Wobble Extension Set
Finish
Chorme
Number of Pieces
3
Tether Capable
Not Tether Capable
Sockets Included
No
Ratchets Included
None
Impact Rated
No
Features
Full Polished Chrome Finish; Knurled Grip Provides Non-Slip Surface; Knurled Grip Provides Non-Slip SurfaceFull Polished Chrome Finish;
Drive Type
Square
SAE or Metric
SAE
Number of Points
4
Material
Alloy Steel

Description

Wobble Extension Set,3 Pc.,1/2in Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.