
3 Piece 1/2" Drive X-Core Pinless Universal Joint Impact Extension Set 6", 9" & 12"
Mfr # 84721N
Zoro # G7460208
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Magnetic/Nonmagnetic
Nonmagnetic
Finish
Black Oxide
Drive Type
Square
Number of Pieces
3
Includes
Plastic Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84721N
Zoro #
G7460208
UPC #
099575847219
Country of Origin
China
Details
Item
Pinless Impact Univ-joint Ext Set,1/2"d
Magnetic/Nonmagnetic
Nonmagnetic
Finish
Black Oxide
Drive Type
Square
Number of Pieces
3
Includes
Plastic Tray
Material
Chrome-Molybdenum (Cr-Mo)
Description
Pinless Impact Univ-joint Ext Set,1/2 In.d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.