
3 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Dual Material Locking Flex Head Ratchet Set
Mfr # 81298T
Zoro # G103561115
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Includes
Plastic Tray
Material
Alloy Steel
Standards
ANSI, ASME B107.10
Handle Type
Flex
Reversing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81298T
Zoro #
G103561115
UPC #
099575812989
Country of Origin
Taiwan, Province of China
Details
Item
Ratchet
Includes
Plastic Tray
Material
Alloy Steel
Standards
ANSI, ASME B107.10
Handle Type
Flex
Reversing
Yes
Finish
Full Polish Chrome
Description
Drive 90-Tooth Dual Material Locking Fle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.