
3 Piece 3/8" Drive X-Core Pinless Universal Joint Impact Extension Set 6", 9" & 12"
Mfr # 84453
Zoro # G0597739
product price: $89.85
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Finish
Black Oxide
Number of Pieces
3
Includes
(3) Drive X-Coreâ„¢ Painless Universal Joint Impact Extension Set 6", 9" & 12", Tray
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84453
Zoro #
G0597739
UPC #
099575844539
Country of Origin
China
Dimensions
Drive Size
3/8"
Details
Item
Universal Joint Impact Extension Set
Finish
Black Oxide
Number of Pieces
3
Includes
(3) Drive X-Coreâ„¢ Painless Universal Joint Impact Extension Set 6", 9" & 12", Tray
SAE or Metric
SAE
Measurement Type
SAE
Drive Type
Square
Material
Chrome-Molybdenum (Cr-Mo)
Type
Universal Joint Extension
Description
Pinless Universal Joint Extension,3 pcs. Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.