
3 Piece Double-X Hose Grip Plier Set
Mfr # 82107-06
Zoro # G207466538
product price: $81.15
/ea
Free Shipping & Returns
Key Features
Overall Length
7.1 in
ASME Standard
B107.500
Material
Alloy Steel
Overall Width
16.5 in
Wire Cutter
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82107-06
Zoro #
G207466538
UPC #
099575021077
Country of Origin
Viet Nam
Dimensions
Overall Length
7.1 in
Overall Width
16.5 in
Details
Item
Double-X(TM) Hose Grip Plier Set,3 pieces
ASME Standard
B107.500
Material
Alloy Steel
Wire Cutter
No
Tether Capable
No
Insulated
No
Wire Crimper
No
Description
Double-X(TM) Hose Grip Plier Set,3 pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.