3/16" x 9" Long Taper Punch
Mfr # 82280
Zoro # G0438770
product price: $15.99
/eaKey Features
Material
Alloy Steel
Length
9 in
Punch/Chisel Style
Long Taper
Type
Punch & Chisels
Finish
Phosphate Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82280
Zoro #
G0438770
UPC #
099575822803
Country of Origin
Taiwan, Province of China
Dimensions
Length
9 in
Details
Item
Long Taper Punch,3/16in x 9in x 1/2in
Material
Alloy Steel
Punch/Chisel Style
Long Taper
Type
Punch & Chisels
Finish
Phosphate Coated
Standards
ANSI B107.48M-1998, ASME B107.47
Description
Long Taper Punch,3/16in x 9in x 1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.