Zoro Homepage

32mm 72-Tooth 12 Point Ratcheting Combination Wrench

  • Mfr # 9132

  • Zoro # G0931605


product price: $54.89
/ea

Key Features

Material
Chrome
Finish
Full Polish
Head Size
32mm
Head Offset Angle
15 °
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9132
Zoro #
G0931605
UPC #
082171091322
Country of Origin
China

Dimensions

Overall Length
16 3/4 in
Head Size
32mm
Size
32 mm

Details

Material
Chrome
Finish
Full Polish
Head Offset Angle
15 °
Number of Points
12
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Style
Combination, Open End
Tether Style
Tether Capable
Number of Geared Teeth
72
Measurement Type
Metric
Drive Type
12 Point
Standards
ANSI, ASME

Description

Ratcheting Combination Wrench, Full Polish, Overall Length 16 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.