3/32" x 4-3/4" Pin Punch
Mfr # 82272
Zoro # G0440715
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Material
Alloy Steel
Standards
ANSI B107.48M-1998, ASME B107.47
Length
4.75 in
Finish
Phosphate Coated
Type
Punch & Chisels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82272
Zoro #
G0440715
UPC #
099575822728
Country of Origin
Taiwan, Province of China
Dimensions
Length
4.75 in
Details
Item
Pin Punch,3/32in x 4-3/4in x 5/16in
Material
Alloy Steel
Standards
ANSI B107.48M-1998, ASME B107.47
Finish
Phosphate Coated
Type
Punch & Chisels
Punch/Chisel Style
Pin Punch
Description
Pin Punch,3/32in x 4-3/4in x 5/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.