Zoro Homepage

3/4" 12 Point Long Pattern Combination Wrench

  • Mfr # 81660

  • Zoro # G3217131


product price: $21.89
/ea

Key Features

Finish
Chrome
Measurement Type
SAE
Wrench Style
Combination, Long Pattern
Range of Lengths
10.972"
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81660
Zoro #
G3217131
UPC #
099575816604
Country of Origin
China

Dimensions

Range of Lengths
10.972"
Overall Length
11 in
Head Size
3/4 in
Head Thickness
3/8 in, 1/2 in
Wrench Length Style
Long

Details

Item
Wr Comb Lng Pat 3/4
Finish
Chrome
Measurement Type
SAE
Wrench Style
Combination, Long Pattern
Tether Capable
Tether Capable
Number of Points
12
Standards
ANSI, ASME
Material
Alloy Steel
Reversing
No
Insulated
No
Anti-Slip Design
Yes
Handle Color
Silver
Head Offset Angle
15 Degrees
Non-Magnetic
No
Ratcheting
No
Nonsparking
No
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Tether Style
Tether Capable
Weight
0.53 lb
Box End Type
12-Point Box End
Head Type
Offset
Corrosion Resistant
Yes
Color
Silver
Drive Type
12 Point

Description

If you are looking for a 12-point long pattern combination wrench, the GEARWRENCH 81660 3/4" Combination Wrench is the perfect choice. The alloy steel alloy construction of this combination wrench means it will last for years to come. It has a chrome finish that gives it an attractive appearance and makes it corrosion resistant. This 3/4 in. 12 point long pattern combination wrench has an overall length of 11 in., making it easy to use in tight spaces. A box end with offset head allows you to get into hard to reach places where other wrenches cannot go. The GEARWRENCH 81660 Combination Wrench is a quality tool that will give you excellent results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.