Zoro Homepage

3/4" 6 Point Combination Wrench

  • Mfr # 81777

  • Zoro # G7787939


product price: $9.45
/ea

Key Features

Overall Length
9 3/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
3/4 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81777
Zoro #
G7787939
UPC #
099575817779
Country of Origin
China

Dimensions

Overall Length
9 3/4 in
Head Size
3/4 in
Wrench Head Sizes
3/4"
Wrench Length Style
Standard
Range of Lengths
10.972"
Head Thickness
3/8 in, 1/2 in

Details

Item
Combination,6Pt,3/4in Full Polish Wrench
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Head Type
Offset
Insulated
No
Tether Style
Tether Capable
Handle Color
Silver
Wrench Style
Combination
Nonsparking
No
SAE or Metric
SAE
Weight
0.41 lb
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE
Corrosion Resistant
Yes
Standards
ANSI, ASME
Reversing
No
Ratcheting
No
Handle Type
One Piece
Opening Type
Rounded
Box End Type
6-Point Box End
Anti-Slip Design
Yes
Offset
15 Degrees
Head Angle
15 Degrees
Non-Magnetic
No
Drive Type
6 Point

Description

Combination,6Pt,3/4in Full Polish Wrench, Alloy Steel, Chrome, Head Size 3/4 in, Overall Length 9 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.