Zoro Homepage

3/4" 90-Tooth 12 Point Ratcheting Combination Wrench

  • Mfr # 86949

  • Zoro # G800669497


product price: $26.75
/ea

Key Features

SAE or Metric
SAE
Overall Length
10.886 in
Material
Alloy Steel
Finish
Full Polish Chrome
Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86949
Zoro #
G800669497
UPC #
099575869495
Country of Origin
China

Dimensions

Overall Length
10.886 in
Size
3/4 in

Details

Item
Combination Ratcheting Wrench,3/4" 90T
SAE or Metric
SAE
Material
Alloy Steel
Finish
Full Polish Chrome
Tether Capable
No
Standards
ANSI, ASME
Drive Type
12 Point

Description

Combination Ratcheting Wrench,3/4 In. 90T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.