3/4" Drive, 1-13/16" SAE Socket, 12 Points, drive , 3/4 in., 1-13/16 in.
Mfr # 80859
Zoro # G0445238
product price: $30.89
/eaKey Features
Finish
Chrome plated
Overall Length
2.677 in
SAE or Metric
SAE
Number of Points
12
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80859
Zoro #
G0445238
UPC #
099575808593
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
1-13/16"
Overall Length
2.677 in
Details
Item
Drive Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Socket Type
Standard Length
Tether Ready
No
Drive Type
12 Point
Type
Socket
Material
Alloy Steel
Description
Socket,drive 12 Pt.,3/4 In.,1-13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.