Zoro Homepage

3/4" Drive 12 Point Standard Metric Socket 36mm

  • Mfr # 82474

  • Zoro # G8308437


product price: $17.99
/ea

Key Features

Drive Size
3/4"
Size
36mm
Finish
Full Polished Chrome
Overall Length
2.36 in
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82474
Zoro #
G8308437
UPC #
099575824746
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
36mm
Overall Length
2.36 in

Details

Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Material
Alloy steel
Drive Type
12 Point

Description

Socket,3/4 In. Drive,12 Point,36mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.