Zoro Homepage

3/4" Drive 12 Point Standard Metric Socket 58mm

  • Mfr # 82482

  • Zoro # G8308419


product price: $54.39
/ea

Key Features

Drive Size
3/4"
Finish
Full Polished Chrome
Overall Length
3.03 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82482
Zoro #
G8308419
UPC #
099575824821
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
58mm
Overall Length
3.03 in

Details

Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Material
Alloy steel
Drive Type
12 Point

Description

Socket,3/4 In. Drive,12 Point,58mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.