Zoro Homepage

3/4" Drive 12 Point Standard SAE Socket 1-7/16"

  • Mfr # 80852

  • Zoro # G0927073


product price: $21.99
/ea

Key Features

SAE or Metric
SAE
Number of Points
12
Finish
Full Polish Chrome
Overall Length
2.283 in
Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80852
Zoro #
G0927073
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.283 in
Size
1-7/16 in

Details

Item
Skt 3/4Dr 12Pt 1-7/16
SAE or Metric
SAE
Number of Points
12
Finish
Full Polish Chrome
Type
Socket
Material
Alloy Steel
Drive Type
12 Point

Description

Skt 3/4Dr 12Pt 1-7/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.