
3/4" Drive 12 Point Standard SAE Socket 2-1/4"
Mfr # 80864
Zoro # G0927037
product price: $46.99
/eaKey Features
SAE or Metric
SAE
Number of Points
12
Overall Length
2.992 in
Finish
Full Polish Chrome
Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80864
Zoro #
G0927037
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2.992 in
Size
2-1/4 in
Details
Item
Skt 3/4dr 12pt 2-1/4
SAE or Metric
SAE
Number of Points
12
Finish
Full Polish Chrome
Type
Socket
Drive Type
12 Point
Material
Alloy Steel
Description
Skt 3/4dr 12pt 2-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.