Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive, 2" SAE Socket, 12 Points, drive , 3/4 in., 2 in.

  • Mfr # 80861

  • Zoro # G0445326


product price: $37.55
/ea

Key Features

Drive Size
3/4"
Finish
Chrome plated
Overall Length
2.835 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80861
Zoro #
G0445326
UPC #
099575808616
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
2"
Overall Length
2.835 in

Details

Item
Drive Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Socket Type
Standard Length
Material
Alloy Steel
Drive Type
12 Point
Type
Socket

Description

Socket,drive 12 Pt.,3/4 In.,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.