3/4" Drive 24 Geared Teeth Teardrop Head Style Release Ratchet, 6.1" L, Bright Chrome Finish
Mfr # 81402
Zoro # G0442690
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Number of Geared Teeth
24
Head Style
Teardrop
Finish
Bright Chrome
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81402
Zoro #
G0442690
UPC #
099575814020
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Overall Length
6.1"
Head Height
1.34
Square Drive Size
3/4"
Details
Item
Release Ratchet,3/4in.,head Only
Number of Geared Teeth
24
Head Style
Teardrop
Finish
Bright Chrome
System of Measurement
Inch
Repair Kit
81499
Features
Quick-Release Drive Tool Retention; Teardrop Shaped Head; Bright Chrome Finish
Number of Pieces
1
Tether Capable
No
Material
Alloy Steel
Drive Type
Square
Reversing
Yes
Standards
ANSI, ASME B107.1 B107.5M
Product Type
Replacement Ratchet Head
Description
Release Ratchet,3/4in.,head Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.