Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive 24-Tooth Quick Release Teardrop Ratchet 19-3/4"

  • Mfr # 81400

  • Zoro # G0441345


product price: $87.35
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Repair Kit
81499
Handle Type
Standard
Drive Type
Square
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81400
Zoro #
G0441345
UPC #
099575814006
Country of Origin
Taiwan, Province of China

Details

Item
Ratchet
Impact Rated
No
Repair Kit
81499
Handle Type
Standard
Drive Type
Square
Reversing
Yes
Material
Alloy Steel
Finish
Full Polish Chrome
Standards
ANSI, ASME B107.1 B107.5M
Handle Style
Contoured

Description

Ratchet,3/4in Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.