Zoro Homepage

3/4" Drive 3/4" F x 1" M Impact Adapter

  • Mfr # 84887

  • Zoro # G0932375


product price: $26.99
/ea

Key Features

Finish
Manganese Phosphate
Magnetic/Nonmagnetic
Nonmagnetic
Drive Type
Square
Overall Length
2.626 in
Material
Chrome-Molybdenum (Cr-Mo)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84887
Zoro #
G0932375
UPC #
099575848872
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.626 in

Details

Item
Impact Adapter,3/4 "F x 1" M
Finish
Manganese Phosphate
Magnetic/Nonmagnetic
Nonmagnetic
Drive Type
Square
Material
Chrome-Molybdenum (Cr-Mo)
ASME Standard
B107.1
Type
Adapter

Description

Impact Adapter,3/4 In.F x 1 In. M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.