Zoro Homepage

3/4" Drive 43-Tooth Round Head Ratchet 20"

  • Mfr # 88800

  • Zoro # G8595793


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Finish
Full Polish Chrome
Handle Type
Standard
Standards
ANSI, ASME B107.101-2012
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88800
Zoro #
G8595793
UPC #
099575888007
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Overall Length
19.685"

Details

Item
Ratchet
Finish
Full Polish Chrome
Handle Type
Standard
Standards
ANSI, ASME B107.101-2012
Reversing
Yes
Drive Type
Square
Material
Alloy Steel
Head Style
Round
Handle Style
Knurled

Description

Ratchet,3/4 In. Drive,43T Round Head,20 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.