3/4" Drive 6 Point Deep Impact SAE Socket 1-13/16"
Mfr # 84880
Zoro # G0430267
product price: $38.55
/eaKey Features
Drive Size
3/4"
Overall Length
3.543 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84880
Zoro #
G0430267
UPC #
099575848803
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
1-13/16"
Overall Length
3.543 in
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Deep Impact
Impact Rated
No
Type
Socket
Drive Type
6 Point
ASME Standard
B107.2
Description
Deep ImpactSocket,Dr 6pt,3/4in,1-13/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.