Zoro Homepage

3/4" Drive 6 Point Deep Impact SAE Socket 1-3/16"

  • Mfr # 84870

  • Zoro # G0430109


product price: $23.65
/ea

Key Features

Drive Size
3/4"
Overall Length
3.543 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84870
Zoro #
G0430109
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
1-3/16"
Overall Length
3.543 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Impact Rated
No
Socket Type
Deep Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Type
Socket
ASME Standard
B107.2
Drive Type
6 Point

Description

Deep Impact Socket,Dr 6pt,3/4in,1-3/16in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.