3/4" Drive 6 Point Deep Impact SAE Socket 1-3/4"
Mfr # 84879
Zoro # G0430118
product price: $36.19
/eaKey Features
Drive Size
3/4"
Overall Length
3.543 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84879
Zoro #
G0430118
UPC #
099575848797
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
1-3/4"
Overall Length
3.543 in
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Socket Type
Deep Impact
Category Type
Impact Socket
Impact Rated
No
Material
Chrome Molybdenum Alloy Steel
Type
Socket
Drive Type
6 Point
ASME Standard
B107.2
Description
Deep Impact Socket,Dr 6pt,3/4in,1-3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.