Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive 6 Point Deep Impact SAE Socket 2"

  • Mfr # 84883

  • Zoro # G0927396


product price: $51.55
/ea

Key Features

SAE or Metric
SAE
Number of Points
6
Type
Socket
Material
Chrome-Molybdenum (Cr-Mo)
Drive Type
6 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84883
Zoro #
G0927396
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.543 in
Size
2 in

Details

Item
Skt Imp Dp 3/4dr 2
SAE or Metric
SAE
Number of Points
6
Type
Socket
Material
Chrome-Molybdenum (Cr-Mo)
Drive Type
6 Point
Finish
Manganese Phosphate

Description

Skt Imp Dp 3/4dr 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.