Zoro Homepage

3/4" Drive 6 Point Deep Metric Socket 36mm

  • Mfr # 82493

  • Zoro # G8308741


product price: $28.89
/ea

Key Features

Drive Size
3/4"
Finish
Full Polished Chrome
Overall Length
3.54 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82493
Zoro #
G8308741
UPC #
099575824937
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
36mm
Overall Length
3.54 in

Details

Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Material
Alloy steel
Type
Socket
Drive Type
6 Point

Description

Socket,3/4 In. Drive,6 Point Deep,36mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.