Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive 6 Point Deep Metric Socket 55mm

  • Mfr # 82498

  • Zoro # G8308708


product price: $56.29
/ea

Key Features

Drive Size
3/4"
Finish
Full Polished Chrome
Overall Length
3.54 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82498
Zoro #
G8308708
UPC #
099575824982
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
55mm
Overall Length
3.54 in

Details

Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Material
Alloy steel
Type
Socket
Drive Type
6 Point

Description

Socket,3/4 In. Drive,6 Point Deep,55mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.