Zoro Homepage

3/4" Drive 6 Point Standard Impact Metric Socket 30mm

  • Mfr # 84841

  • Zoro # G0927929


product price: $17.49
/ea

Key Features

Size
30 mm
Type
Socket
Material
Chrome-Molybdenum (Cr-Mo)
Overall Length
2.087 in
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84841
Zoro #
G0927929
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
30 mm
Overall Length
2.087 in

Details

Item
Skt Imp 3/4dr 30mm
Type
Socket
Material
Chrome-Molybdenum (Cr-Mo)
Finish
Manganese Phosphate
SAE or Metric
Metric
ASME Standard
B107.33M
Drive Type
6 Point

Description

Skt Imp 3/4dr 30mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.