Zoro Homepage

3/4" Drive 6 Point Standard Impact Metric Socket 48mm

  • Mfr # 84859

  • Zoro # G0438107


product price: $27.49
/ea

Key Features

Drive Size
3/4"
Size
48mm
Overall Length
2.441 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84859
Zoro #
G0438107
UPC #
099575848599
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
48mm
Overall Length
2.441 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Output Type
6 pt.
Tether Capable
Not Tether Capable
Standards
ASME B107.33M
Drive Type
Hex
Socket Type
Standard Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Tether Ready
No
Type
Socket
ASME Standard
B107.33M

Description

Impact Socket,Drive 6pt,3/4 in.,48mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.