3/4" Drive 6 Point Standard Impact SAE Socket 1-1/8"
Mfr # 84806
Zoro # G0437617
product price: $15.69
/eaKey Features
Overall Length
2.087 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84806
Zoro #
G0437617
UPC #
099575848063
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
1-1/8"
Overall Length
2.087 in
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact
Tether Ready
No
Type
Socket
Drive Type
6 Point
ASME Standard
B107.2
Description
Impact Socket,Drive 6pt,3/4 in.,1-1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.