Zoro Homepage

3/4" Drive 6 Point Standard Impact SAE Socket 1-7/8"

  • Mfr # 84818

  • Zoro # G0927168


product price: $27.89
/ea

Key Features

SAE or Metric
SAE
Number of Points
6
Material
Chrome-Molybdenum (Cr-Mo)
Type
Socket
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84818
Zoro #
G0927168
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.677 in
Size
1-7/8 in

Details

Item
Skt Imp 3/4dr 1-7/8
SAE or Metric
SAE
Number of Points
6
Material
Chrome-Molybdenum (Cr-Mo)
Type
Socket
Finish
Manganese Phosphate
Drive Type
6 Point

Description

Skt Imp 3/4dr 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.