3/4" Drive 6 Point Standard Impact SAE Socket 11/16"
Mfr # 84799
Zoro # G8594962
product price: $12.45
/eaKey Features
Drive Size
3/4"
Overall Length
2.008 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84799
Zoro #
G8594962
UPC #
099575847998
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
11/16"
Overall Length
2.008 in
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Type
Socket
Drive Type
6 Point
ASME Standard
B107.2
Description
Impact Socket,3/4 In. Drive,6 pt.,11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.