Zoro Homepage

3/4" Drive 6 Point Standard Impact SAE Socket 2-1/2"

  • Mfr # 84828

  • Zoro # G0437757


product price: $52.15
/ea

Key Features

Overall Length
2.874 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84828
Zoro #
G0437757
UPC #
099575848285
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
2-1/2"
Overall Length
2.874 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
Socket Type
Impact
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Type
Socket
ASME Standard
B107.2
Drive Type
6 Point

Description

Impact Socket,Drive 6pt,3/4 in.,2-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.