
3/4" Drive 6 Point Standard Impact SAE Socket 2-1/8"
Mfr # 84822
Zoro # G0927107
product price: $38.55
/eaKey Features
SAE or Metric
SAE
Number of Points
6
Drive Type
6 Point
Type
Socket
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84822
Zoro #
G0927107
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2.795 in
Size
2-1/8 in
Details
Item
Skt Imp 3/4dr 2-1/8
SAE or Metric
SAE
Number of Points
6
Drive Type
6 Point
Type
Socket
Finish
Manganese Phosphate
Material
Chrome-Molybdenum (Cr-Mo)
Description
Skt Imp 3/4dr 2-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.