Zoro Homepage

3/4" Drive Bench Top Torque Tester 75-750 ft/lb

  • Mfr # 89635

  • Zoro # G607476854


product price: $1,431.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.3 in
Material
Steel
Type
Tester
Finish
Painted
Display
LCD with Backlight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89635
Zoro #
G607476854
UPC #
099575896354
Country of Origin
China

Dimensions

Overall Length
5.3 in
Overall Width
5.4 in

Details

Item
Drive Bench Top Torque Tester 75-750 ft-lb
Material
Steel
Type
Tester
Finish
Painted
Display
LCD with Backlight
Maximum Torque
1016.9 Nm

Description

Drive Bench Top Torque Tester 75-750 ft-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.