Zoro Homepage

3/4" Drive Extension 5"

  • Mfr # 81411

  • Zoro # G0927046


product price: $23.89
/ea

Key Features

Drive Type
Square
Material
Alloy Steel
Finish
Full Polish Chrome
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81411
Zoro #
G0927046
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 in

Details

Item
Ext 3/4dr 5
Drive Type
Square
Material
Alloy Steel
Finish
Full Polish Chrome

Description

Ext 3/4dr 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.