Zoro Homepage

3/4" Drive Impact Extension 10"

  • Mfr # 84886

  • Zoro # G7160137


product price: $45.99
/ea

Key Features

Overall Length
10 in
Drive Type
Square
Magnetic/Nonmagnetic
Nonmagnetic
Finish
Manganese Phosphate
Material
Chrome-Molybdenum (Cr-Mo)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84886
Zoro #
G7160137
UPC #
099575848865
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in

Details

Item
Impact Extension,10",3/4" Drive
Drive Type
Square
Magnetic/Nonmagnetic
Nonmagnetic
Finish
Manganese Phosphate
Material
Chrome-Molybdenum (Cr-Mo)
ASME Standard
B107.2

Description

Impact Extension,10 In.,3/4 In. Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.