3/4" Drive Impact Universal Joint
Mfr # 84889
Zoro # G8304569
product price: $56.15
/eaKey Features
Drive Size
3/4"
Overall Length
3.74 in
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Drive Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84889
Zoro #
G8304569
UPC #
099575848896
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Overall Length
3.74 in
Details
Item
Impact Socket
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Drive Type
Square
Type
Universal Joint
Description
If you are looking for a 3/4" drive impact socket, the GEARWRENCH 84889 is an excellent choice. The chrome molybdenum alloy steel construction makes this impact universal joint durable and reliable. The manganese phosphate finish helps to protect against corrosion and ensures a long life span. It has an overall length of 3.74 in., making it easy to reach into tight spaces where other sockets cannot fit. For your next project, equip yourself with the GEARWRENCH 84889 3/4" Drive Impact Socket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.