Zoro Homepage

3/4" x 7" Cold Chisel

  • Mfr # 82266

  • Zoro # G0426399


product price: $10.75
/ea

Key Features

Material
Alloy Steel
Standards
ANSI B107.47M-1998, ASME B107.47
Length
7 in
Finish
Phosphate Coated
Punch/Chisel Style
Cold Chisel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82266
Zoro #
G0426399
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
7 in
Width of Cut
0.75 in

Details

Item
Cold Chisel,3/4 in. x 7 in. x 5/8 in.
Material
Alloy Steel
Standards
ANSI B107.47M-1998, ASME B107.47
Finish
Phosphate Coated
Punch/Chisel Style
Cold Chisel
Type
Punch & Chisels

Description

Cold Chisel,3/4 in. x 7 in. x 5/8 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.