3/4" x 7/8" Flare Nut Wrench
Mfr # 81685
Zoro # G0434799
product price: $26.15
/eaKey Features
SAE or Metric
SAE
Overall Length
8.858 in
Tether Capable
No
Standards
ANSI, ASME
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81685
Zoro #
G0434799
UPC #
099575816857
Country of Origin
China
Dimensions
Overall Length
8.858 in
Details
Item
Flare Nut Wrench,3/4in x 7/8in
SAE or Metric
SAE
Tether Capable
No
Standards
ANSI, ASME
Finish
Full Polish Chrome
Material
Alloy Steel
Type
Flare Nut
Description
Flare Nut Wrench,3/4in x 7/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.