Zoro Homepage

36mm 72-Tooth 12 Point Ratcheting Combination Wrench

  • Mfr # 9136

  • Zoro # G0427869


product price: $64.19
/ea

Key Features

Finish
Full Polish Chrome
Number of Points
12
Overall Length
19.685 in
SAE or Metric
Metric
Wrench Style
Combination, Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9136
Zoro #
G0427869
UPC #
082171091360
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
19.685 in
Size
36mm

Details

Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Open End
Item
Combination Ratcheting Wrench,36mm
Standards
ANSI, ASME
Tether Capable
No
Drive Type
12 Point
Material
Alloy Steel

Description

Combination Ratcheting Wrench,36mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.