37 Piece 1/2" Drive 12 Point Standard & Deep Metric Socket Set
Mfr # 80730
Zoro # G0439175
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Impact Rated
No
Measurement Type
Metric
Product Type
Metric Master Socket Accessory Set,37 Pc
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80730
Zoro #
G0439175
UPC #
099575807305
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Master Accessory Set
Number of Pieces
37
Impact Rated
No
Measurement Type
Metric
Product Type
Metric Master Socket Accessory Set,37 Pc
Finish
Full Polish Chrome
ASME Standard
B107.5M
Type
Socket
Material
Alloy Steel
Drive Type
12 Point
Includes
Plastic Tray
Description
Socket Set, Standard Socket Count/Style Not Applicable, Deep Socket Count/Style Not Applicable, Flex Socket Count/Style Not Applicable, Drive Size 1/2 in, SAE, 6-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.