3/8" 120XP Universal Spline XL GearBox Flex Head Ratcheting Wrench
Mfr # 86131
Zoro # G0442325
product price: $29.15
/eaKey Features
Finish
Full Polish Chrome
Overall Length
12-13/32"
SAE or Metric
SAE
Wrench Style
XL, Spline, Flex Head
Size
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
86131
Zoro #
G0442325
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
12-13/32"
Size
3/8"
Details
Finish
Full Polish Chrome
SAE or Metric
SAE
Wrench Style
XL, Spline, Flex Head
Item
Ratcheting Wrench,3/8in,120XP,XL,GearBox
Type
Double Box
Material
Alloy Steel
Standards
ANSI, ASME B107.6
Tether Capable
No
Drive Type
Spline
Description
Ratcheting Wrench,3/8in,120XP,XL,GearBox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.