Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" 6 Point Combination Wrench

  • Mfr # 81771

  • Zoro # G0435727


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Material
Alloy Steel
Finish
Chrome
Head Size
3/8 in
Head Offset Angle
15 Degrees
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81771
Zoro #
G0435727
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/4 in
Head Size
3/8 in
Head Thickness
3/16 in, 1/4 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Features
Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
Insulated
No
Standards
ANSI, ASME
Reversing
No
Anti-Slip Design
Yes
Head Type
Standard
Ratcheting
No
Corrosion Resistant
Yes
Handle Type
One Piece
Measurement Type
SAE
Handle Color
Silver
Opening Type
Rounded
Weight
0.09 lb
Opening Angle (Deg.)
15 Degrees
Box End Type
6-Point Box End
Non-Magnetic
No
Tether Style
Tether Capable
Nonsparking
No
Drive Type
6 Point

Description

If you are looking for a high-quality combination wrench, this GearWrench 81771 3/8" 6 Point Combination Wrench is the tool to have on hand. The alloy steel material ensures that it is strong and durable. It has a chrome finish that helps protect against rust and corrosion. This 6 1/4 in. long wrench has a head size of 3/8 in., allowing you to tighten or loosen nuts and bolts with ease. Its handle is one piece, which offers more strength than other types of wrenches on the market today. With its alloy steel construction, this GearWrench Combination Wrench will last through tough jobsite conditions while maintaining its quality performance time after time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.