Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" 72-Tooth 12 Point Open End Ratcheting Combination Wrench

  • Mfr # 85572

  • Zoro # G1947981


product price: $19.99
/ea

Key Features

Finish
Full Polish Chrome
Number of Points
12
Overall Length
6.256 in
SAE or Metric
SAE
Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85572
Zoro #
G1947981
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6.256 in
Size
3/8"

Details

Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
SAE
Item
Wrench,Rat Open,End,3/8
Tether Capable
No
Standards
ANSI, ASME B107.100-2010 (B107.66)
Material
Alloy Steel
Drive Type
12 Point

Description

Wrench,Rat Open,End,3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.